Zoro Homepage

Insert Ball Bearing, Wide Inner Ring, Eccentric Collar Locking, 1.25 in Bore, 62 mm OD

  • Mfr # HC206-20

  • Zoro # G122825632


product price: $41.69
/ea

Key Features

Bearing Material
AISI 52100
Bore Dia.
1.25 in
Outside Dia.
62 mm
Width
48.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC206-20
Zoro #
G122825632
UPC #
80067508344
Country of Origin
China

Dimensions

Bore Dia.
1.25 in
Outside Dia.
62 mm
Width
48.4 mm

Details

Bearing Material
AISI 52100
Item
Eccentric Lock Ball Bearing Inserts

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.