Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Bearing, Wide Inner Ring, Eccentric Collar Locking, 60 mm Bore, 110 mm OD

  • Mfr # HC212-60MM

  • Zoro # G422828104


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
77.8 mm
Outside Dia.
110 mm
Bearing Material
AISI 52100
Bore Dia.
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC212-60MM
Zoro #
G422828104
UPC #
80067508412
Country of Origin
China

Dimensions

Width
77.8 mm
Outside Dia.
110 mm
Bore Dia.
60 mm

Details

Bearing Material
AISI 52100
Item
Eccentric Lock Ball Bearing Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.