Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Bearing, Wide Inner Ring, Set Screw Locking, 2 in Bore, 90 mm OD

  • Mfr # UC210-32C4

  • Zoro # G522827625


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
90 mm
Bore Dia.
2 in
Bearing Material
AISI 52100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC210-32C4
Zoro #
G522827625
UPC #
80067521333
Country of Origin
China

Dimensions

Outside Dia.
90 mm
Bore Dia.
2 in

Details

Item
Set Screw Ball Bearing Inserts
Bearing Material
AISI 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.