Zoro Homepage

Insert Ball Bearing, Wide Inner Ring, Set Screw Locking, 2.125 in Bore, 100 mm OD

  • Mfr # SER211-34

  • Zoro # G922830744


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.125 in
Outside Dia.
100 mm
Bearing Material
AISI 52100
Width
55.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SER211-34
Zoro #
G922830744
UPC #
80067512105
Country of Origin
China

Dimensions

Bore Dia.
2.125 in
Outside Dia.
100 mm
Width
55.6 mm

Details

Item
Set Screw Ball Bearing Inserts
Bearing Material
AISI 52100

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.