Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Bearing, Wide Inner Ring, Set Screw Locking, 2.75 in Bore, 125 mm OD

  • Mfr # UC214-44

  • Zoro # G122828053


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.75 in
Outside Dia.
125 mm
Bearing Material
AISI 52100
Width
74.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UC214-44
Zoro #
G122828053
UPC #
80067515331
Country of Origin
China

Dimensions

Bore Dia.
2.75 in
Outside Dia.
125 mm
Width
74.6 mm

Details

Item
Set Screw Ball Bearing Inserts
Bearing Material
AISI 52100

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.