Zoro Homepage

Insert Ball Bearing, Wide Inner Ring, Set Screw Locking, 35 mm Bore, 72 mm OD

  • Mfr # SER207-35MM

  • Zoro # G922830737


product price: $53.55
/ea

Key Features

Bearing Material
AISI 52100
Outside Dia.
72 mm
Bore Dia.
35 mm
Width
42.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SER207-35MM
Zoro #
G922830737
UPC #
80067512091
Country of Origin
China

Dimensions

Outside Dia.
72 mm
Bore Dia.
35 mm
Width
42.9 mm

Details

Bearing Material
AISI 52100
Item
Set Screw Ball Bearing Inserts

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.