Zoro Homepage

Insert Ball Bearing, Wide Inner Ring, Set Screw Locking, 35 mm Bore, 72 mm OD

  • Mfr # UC207-35MM

  • Zoro # G622828805


product price: $46.09
/ea

Key Features

Bore Dia.
35 mm
Outside Dia.
72 mm
Bearing Material
AISI 52100
Width
42.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC207-35MM
Zoro #
G622828805
UPC #
80067515271
Country of Origin
China

Dimensions

Bore Dia.
35 mm
Outside Dia.
72 mm
Width
42.9 mm

Details

Item
Set Screw Ball Bearing Inserts
Bearing Material
AISI 52100

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.