Zoro Homepage

Insert Ball Bearing, Wide Inner Ring, Set Screw Locking, 55 mm Bore, 100 mm OD

  • Mfr # SER211-55MM

  • Zoro # G522827694


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
100 mm
Bore Dia.
55 mm
Bearing Material
AISI 52100
Width
55.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SER211-55MM
Zoro #
G522827694
UPC #
80067512107
Country of Origin
China

Dimensions

Outside Dia.
100 mm
Bore Dia.
55 mm
Width
55.6 mm

Details

Item
Set Screw Ball Bearing Inserts
Bearing Material
AISI 52100

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.