Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Bearing, Hard Chrome Coated Steel, Wide Inner Ring, 1.4375 in Bore, 72 mm OD

  • Mfr # CUC207-23

  • Zoro # G922829052


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
72 mm
Bearing Material
Hard Chrome Coated Steel
Bore Dia.
1.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUC207-23
Zoro #
G922829052
UPC #
80067531543
Country of Origin
China

Dimensions

Outside Dia.
72 mm
Bore Dia.
1.4375 in

Details

Bearing Material
Hard Chrome Coated Steel
Item
Set Screw Ball Bearing Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.