Insert Bearing, SS, Wide Inner Ring, Set Screw Locking, 2 Triple Lip Seals, 1.25 in Bore, 62 mm OD
Mfr # SUC206-20L3
Zoro # G822828674
product price:Â $177.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
62 mm
Bore Dia.
1.25 in
Bearing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SUC206-20L3
Zoro #
G822828674
UPC #
80067533117
Country of Origin
China
Dimensions
Outside Dia.
62 mm
Bore Dia.
1.25 in
Details
Item
Set Screw Ball Bearing Inserts
Bearing Material
Stainless Steel
Description
Insert Bearing, Stainless Steel, Wide Inner Ring, Set Screw Locking, 2 Triple Lip Seals, 1.25 in Bore, 62 mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.