Insert Bearing, SS, Wide Inner Ring, Set Screw Locking, 2 Triple Lip Seals, 1.25 in Bore, 72 mm OD

  • Mfr # SUC207-20L3

  • Zoro # G022826364


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
72 mm
Bearing Material
Stainless Steel
Bore Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUC207-20L3
Zoro #
G022826364
UPC #
80067533119
Country of Origin
China

Dimensions

Outside Dia.
72 mm
Bore Dia.
1.25 in

Details

Bearing Material
Stainless Steel
Item
Set Screw Ball Bearing Inserts

Description

Insert Bearing, Stainless Steel, Wide Inner Ring, Set Screw Locking, 2 Triple Lip Seals, 1.25 in Bore, 72 mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.