Insert Bearing, Stainless Steel, Narrow Inner Ring, Set Screw Locking, 1.1875 in Bore, 62 mm OD
Mfr # SSB206-19
Zoro # G122829982
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1.1875 in
Outside Dia.
62 mm
Width
30 mm
Bearing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSB206-19
Zoro #
G122829982
UPC #
80067526282
Country of Origin
China
Dimensions
Bore Dia.
1.1875 in
Outside Dia.
62 mm
Width
30 mm
Details
Bearing Material
Stainless Steel
Item
Set Screw Ball Bearing Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.