Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Bearing, Stainless Steel, Wide Inner Ring, Eccentric Collar Locking, 1.375 in Bore, 72 mm OD

  • Mfr # SHC207-22

  • Zoro # G422830619


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.375 in
Width
49.8 mm
Bearing Material
Stainless Steel
Outside Dia.
72 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHC207-22
Zoro #
G422830619
UPC #
80067520742
Country of Origin
China

Dimensions

Bore Dia.
1.375 in
Width
49.8 mm
Outside Dia.
72 mm

Details

Item
Eccentric Lock Ball Bearing Inserts
Bearing Material
Stainless Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.