Insert Bearing, Stainless Steel, Wide Inner Ring, Eccentric Collar Locking, 1.5 in Bore, 80 mm OD

  • Mfr # SHC208-24

  • Zoro # G522826338


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Bearing Material
Stainless Steel
Width
53.9 mm
Bore Dia.
1.5 in
Outside Dia.
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC208-24
Zoro #
G522826338
UPC #
80067520745
Country of Origin
China

Dimensions

Width
53.9 mm
Bore Dia.
1.5 in
Outside Dia.
80 mm

Details

Bearing Material
Stainless Steel
Item
Eccentric Lock Ball Bearing Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.