Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Bearing, Stainless Steel, Wide Inner Ring, Eccentric Collar Locking, 1.6875 in Bore, 85 mm OD

  • Mfr # SHC209-27

  • Zoro # G322826309


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
85 mm
Bearing Material
Stainless Steel
Bore Dia.
1.6875 in
Width
53.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC209-27
Zoro #
G322826309
UPC #
80067520748
Country of Origin
China

Dimensions

Outside Dia.
85 mm
Bore Dia.
1.6875 in
Width
53.9 mm

Details

Bearing Material
Stainless Steel
Item
Eccentric Lock Ball Bearing Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.