Insert Bearing, Stainless Steel, Wide Inner Ring, Eccentric Collar Locking, 1.875 in Bore, 90 mm OD
- Mfr # SHC210-30
- Zoro # G222827598
product price:Â
$
472.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1.875 in
Bearing Material
Stainless Steel
Outside Dia.
90 mm
Width
57.1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHC210-30
- Zoro #
- G222827598
- UPC #
- 80067520751
- Country of Origin
- China
Dimensions
- Bore Dia.
- 1.875 in
- Outside Dia.
- 90 mm
- Width
- 57.1 mm
Details
- Item
- Eccentric Lock Ball Bearing Inserts
- Bearing Material
- Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.