Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Bearing, Stainless Steel, Wide Inner Ring, Eccentric Collar Locking, 35 mm Bore, 72 mm OD

  • Mfr # SHC207-35MM

  • Zoro # G222831045


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Bearing Material
Stainless Steel
Width
49.8 mm
Bore Dia.
35 mm
Outside Dia.
72 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC207-35MM
Zoro #
G222831045
UPC #
80067520744
Country of Origin
China

Dimensions

Width
49.8 mm
Bore Dia.
35 mm
Outside Dia.
72 mm

Details

Bearing Material
Stainless Steel
Item
Eccentric Lock Ball Bearing Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.