Zoro Homepage

Insert Bearing, Stainless Steel, Wide Inner Ring, Eccentric Collar Locking, 55 mm Bore, 100 mm OD

  • Mfr # SHC211-55MM

  • Zoro # G822830059


product price: $697.99
/ea
Free Shipping & Returns

Key Features

Width
65.8 mm
Bearing Material
Stainless Steel
Outside Dia.
100 mm
Bore Dia.
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC211-55MM
Zoro #
G822830059
UPC #
80067521790
Country of Origin
China

Dimensions

Width
65.8 mm
Outside Dia.
100 mm
Bore Dia.
55 mm

Details

Bearing Material
Stainless Steel
Item
Eccentric Lock Ball Bearing Inserts

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.