Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Bearing, Stainless Steel, Wide Inner Ring, Eccentric Collar Locking, .625 in Bore, 47 mm OD

  • Mfr # SHC202-10

  • Zoro # G622829352


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
47 mm
Bearing Material
Stainless Steel
Bore Dia.
0.625 in
Width
39.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC202-10
Zoro #
G622829352
UPC #
80067520727
Country of Origin
China

Dimensions

Outside Dia.
47 mm
Bore Dia.
0.625 in
Width
39.2 mm

Details

Item
Eccentric Lock Ball Bearing Inserts
Bearing Material
Stainless Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.