Insert Bearing, Stainless Steel, Wide Inner Ring, Eccentric Collar Locking, .75 in Bore, 47 mm OD
Mfr # SHC204-12
Zoro # G522831073
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
47 mm
Width
39.2 mm
Bore Dia.
0.75 in
Bearing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHC204-12
Zoro #
G522831073
UPC #
80067520731
Country of Origin
China
Dimensions
Outside Dia.
47 mm
Width
39.2 mm
Bore Dia.
0.75 in
Details
Item
Eccentric Lock Ball Bearing Inserts
Bearing Material
Stainless Steel
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.