Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyless Bushing, 14 mm Bore

  • Mfr # KLCC14/23

  • Zoro # G622828843


product price: $63.39
/ea

Key Features

Outside Dia.
23 mm
Material - Bushings
Steel
Bushing Hole Dia.
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLCC14/23
Zoro #
G622828843
UPC #
80067527957
Country of Origin
China

Dimensions

Outside Dia.
23 mm
Bushing Hole Dia.
14 mm

Details

Item
Keyless Bushings
Material - Bushings
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.