Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyless Bushing, 20 mm Bore

  • Mfr # KLAA20/47

  • Zoro # G322826576


product price: $49.59
/ea

Key Features

Outside Dia.
47 mm
Material - Bushings
Steel
Bushing Hole Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLAA20/47
Zoro #
G322826576
UPC #
80067527856
Country of Origin
China

Dimensions

Outside Dia.
47 mm
Bushing Hole Dia.
20 mm

Details

Item
Keyless Bushings
Material - Bushings
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.