Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyless Bushing, 28 mm Bore

  • Mfr # KLGG28/55

  • Zoro # G822828476


product price: $63.39
/ea

Key Features

Outside Dia.
55 mm
Material - Bushings
Steel
Bushing Hole Dia.
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team