Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyless Bushing, 38 mm Bore

  • Mfr # KLGG38/65

  • Zoro # G422830763


product price: $74.15
/ea

Key Features

Material - Bushings
Steel
Outside Dia.
65 mm
Bushing Hole Dia.
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team