Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyless Bushing, 40 mm Bore

  • Mfr # KLEE40/75

  • Zoro # G122827117


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Material - Bushings
Steel
Outside Dia.
75 mm
Bushing Hole Dia.
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team