Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyless Bushing, 40 mm Bore

  • Mfr # KLFF40/50

  • Zoro # G022826616


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
50 mm
Material - Bushings
Steel
Bushing Hole Dia.
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team