Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyless Bushing, 60 mm Bore

  • Mfr # KLDA60/90

  • Zoro # G722831347


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Material - Bushings
Steel
Bushing Hole Dia.
60 mm
Outside Dia.
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLDA60/90
Zoro #
G722831347
UPC #
80067528006
Country of Origin
China

Dimensions

Bushing Hole Dia.
60 mm
Outside Dia.
90 mm

Details

Material - Bushings
Steel
Item
Keyless Bushings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.