Linear Ball Bearing Bushing
Mfr # SU-12-UU
Zoro # G922831468
product price: $78.19
/ea
Free Shipping & Returns
Key Features
Length (mm)
41.275 mm
Width
31.75 mm
Height
31.75 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SU-12-UU
Zoro #
G922831468
UPC #
80067532907
Country of Origin
China
Dimensions
Length (mm)
41.275 mm
Width
31.75 mm
Height
31.75 mm
Details
Item
Linear Ball Bearing Bushings
Material
Steel
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.