Zoro Homepage

Linear Ball Bearing Bushing

  • Mfr # SU-16-UU

  • Zoro # G422828562


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Height
39.6875 mm
Width
39.6875 mm
Material
Steel
Length (mm)
57.15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU-16-UU
Zoro #
G422828562
UPC #
80067532908
Country of Origin
China

Dimensions

Height
39.6875 mm
Width
39.6875 mm
Length (mm)
57.15 mm

Details

Item
Linear Ball Bearing Bushings
Material
Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.