Linear Ball Bearing Bushing
Mfr # SU-24-UU
Zoro # G422829606
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Width
60.325 mm
Height
60.325 mm
Length (mm)
76.2 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SU-24-UU
Zoro #
G422829606
UPC #
80067532910
Country of Origin
China
Dimensions
Width
60.325 mm
Height
60.325 mm
Length (mm)
76.2 mm
Details
Item
Linear Ball Bearing Bushings
Material
Steel
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.