Linear Ball Bearing Bushing
Mfr # SUE-16MM-UU-OPN
Zoro # G322829003
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Height
26 mm
Width
26 mm
Length (mm)
36 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUE-16MM-UU-OPN
Zoro #
G322829003
UPC #
80067532928
Country of Origin
China
Dimensions
Height
26 mm
Width
26 mm
Length (mm)
36 mm
Details
Material
Steel
Item
Linear Ball Bearing Bushings
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.