Linear Ball Bearing Bushing
Mfr # SUE-25MM-UU-OPN
Zoro # G922831031
product price: $199.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Length (mm)
58 mm
Width
40 mm
Height
40 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUE-25MM-UU-OPN
Zoro #
G922831031
UPC #
80067532930
Country of Origin
China
Dimensions
Length (mm)
58 mm
Width
40 mm
Height
40 mm
Details
Item
Linear Ball Bearing Bushings
Material
Steel
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.