Zoro Homepage

Linear Ball Bearing Bushing

  • Mfr # SUE-40MM-UU

  • Zoro # G022830057


product price: $321.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Height
62 mm
Length (mm)
80 mm
Material
Steel
Width
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUE-40MM-UU
Zoro #
G022830057
UPC #
80067532925
Country of Origin
China

Dimensions

Height
62 mm
Length (mm)
80 mm
Width
62 mm

Details

Material
Steel
Item
Linear Ball Bearing Bushings

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.