Metric V-Belt Sheave, SPA Section, 2 Groove, 4.63 in OD, TB Bushed, 1610 Series Bushing, Cast Iron

  • Mfr # SPA112X2-1610

  • Zoro # G922829472


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Pulley Outside Dia.
4.63 in
Pulley Material
Cast Iron
Width (mm)
1.378 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPA112X2-1610
Zoro #
G922829472
UPC #
80067512833
Country of Origin
China

Dimensions

Pulley Outside Dia.
4.63 in
Width (mm)
1.378 in

Details

Item
Metric V-Belt Sheaves
Pulley Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.