Metric V-Belt Sheave, SPA Section, 2 Groove, 8.094 in OD, TB Bushed, 2517 Series Bushing, Cast Iron
Mfr # SPA200X2-2517
Zoro # G722826350
product price:Â $197.99
/ea
Free Shipping & Returns
Key Features
Pulley Outside Dia.
8.094 in
Width (mm)
1.772 in
Pulley Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPA200X2-2517
Zoro #
G722826350
UPC #
80067512889
Country of Origin
China
Dimensions
Pulley Outside Dia.
8.094 in
Width (mm)
1.772 in
Details
Pulley Material
Cast Iron
Item
Metric V-Belt Sheaves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.