Metric V-Belt Sheave, SPA Section, 3 Groove, 11.244 in OD, TB Bushed, 2517 Series Bushing
Mfr # SPA280X3-2517
Zoro # G322828655
product price:Â $349.99
/ea
Free Shipping & Returns
Key Features
Width (mm)
1.969 in
Pulley Outside Dia.
11.244 in
Pulley Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPA280X3-2517
Zoro #
G322828655
UPC #
80067512920
Country of Origin
China
Dimensions
Width (mm)
1.969 in
Pulley Outside Dia.
11.244 in
Details
Item
Metric V-Belt Sheaves
Pulley Material
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.