Metric V-Belt Sheave, SPA Section, 3 Groove, 12.622 in OD, TB Bushed, 3020 Series Bushing

  • Mfr # SPA315X3-3020

  • Zoro # G422830602


product price:  $398.99
/ea
Free Shipping & Returns

Key Features

Width (mm)
2.008 in
Pulley Material
Cast Iron
Pulley Outside Dia.
12.622 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPA315X3-3020
Zoro #
G422830602
UPC #
80067512932
Country of Origin
China

Dimensions

Width (mm)
2.008 in
Pulley Outside Dia.
12.622 in

Details

Item
Metric V-Belt Sheaves
Pulley Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.