Metric V-Belt Sheave, SPA Section, 4 Groove, 11.244 in OD, TB Bushed, 3020 Series Bushing

  • Mfr # SPA280X4-3020

  • Zoro # G622830761


product price:  $429.99
/ea
Free Shipping & Returns

Key Features

Pulley Material
Cast Iron
Pulley Outside Dia.
11.244 in
Width (mm)
2.559 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPA280X4-3020
Zoro #
G622830761
UPC #
80067512921
Country of Origin
China

Dimensions

Pulley Outside Dia.
11.244 in
Width (mm)
2.559 in

Details

Pulley Material
Cast Iron
Item
Metric V-Belt Sheaves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.