Metric V-Belt Sheave, SPA Section, 4 Groove, 6.52 in OD, TB Bushed, 2517 Series Bushing, Cast Iron

  • Mfr # SPA160X4-2517

  • Zoro # G522826031


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Width (mm)
2.559 in
Pulley Material
Cast Iron
Pulley Outside Dia.
6.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPA160X4-2517
Zoro #
G522826031
UPC #
80067512870
Country of Origin
China

Dimensions

Width (mm)
2.559 in
Pulley Outside Dia.
6.52 in

Details

Item
Metric V-Belt Sheaves
Pulley Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.