Metric V-Belt Sheave, SPB Section, 1 Groove, 12.677 in OD, TB Bushed, 2012 Series Bushing

  • Mfr # SPB315X1-2012

  • Zoro # G622826870


product price:  $458.99
/ea
Free Shipping & Returns

Key Features

Width (mm)
1.26 in
Pulley Material
Cast Iron
Pulley Outside Dia.
12.677 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPB315X1-2012
Zoro #
G622826870
UPC #
80067513147
Country of Origin
China

Dimensions

Width (mm)
1.26 in
Pulley Outside Dia.
12.677 in

Details

Item
Metric V-Belt Sheaves
Pulley Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.