Metric V-Belt Sheave, SPB Section, 10 Groove, 16.024 in OD, TB Bushed, 4040 Series Bushing
Mfr # SPB400X10-4040
Zoro # G422827404
product price:Â $2,914.99
/ea
Free Shipping & Returns
Key Features
Pulley Outside Dia.
16.024 in
Width (mm)
7.717 in
Pulley Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPB400X10-4040
Zoro #
G422827404
UPC #
80067523587
Country of Origin
China
Dimensions
Pulley Outside Dia.
16.024 in
Width (mm)
7.717 in
Details
Pulley Material
Cast Iron
Item
Metric V-Belt Sheaves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.