Metric V-Belt Sheave, SPB Section, 3 Groove, 5.787 in OD, TB Bushed, 2012 Series Bushing, Cast Iron
Mfr # SPB140X3-2012
Zoro # G922829298
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Width (mm)
2.48 in
Pulley Outside Dia.
5.787 in
Pulley Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPB140X3-2012
Zoro #
G922829298
UPC #
80067513064
Country of Origin
China
Dimensions
Width (mm)
2.48 in
Pulley Outside Dia.
5.787 in
Details
Pulley Material
Cast Iron
Item
Metric V-Belt Sheaves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.