Shop PTI
See all product information
Create Account
Metric V-Belt Sheave, SPB Section, 3 Groove, 6.575 in OD, TB Bushed, 2517 Series Bushing, Cast Iron
- Mfr # SPB160X3-2517
- Zoro # G222828854
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Pulley Outside Dia.
6.575 in
Pulley Material
Cast Iron
Width (mm)
2.48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPB160X3-2517
- Zoro #
- G222828854
- UPC #
- 80067513077
- Country of Origin
- China
- Pulley Material
- Cast Iron
- Item
- Metric V-Belt Sheaves
Dimensions
- Pulley Outside Dia.
- 6.575 in
- Width (mm)
- 2.48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.