Metric V-Belt Sheave, SPB Section, 3 Groove, 9.567 in OD, TB Bushed, 2517 Series Bushing, Cast Iron
Mfr # SPB236X3-2517
Zoro # G422825899
product price:Â $363.99
/ea
Free Shipping & Returns
Key Features
Width (mm)
2.48 in
Pulley Outside Dia.
9.567 in
Pulley Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPB236X3-2517
Zoro #
G422825899
UPC #
80067513124
Country of Origin
China
Dimensions
Width (mm)
2.48 in
Pulley Outside Dia.
9.567 in
Details
Item
Metric V-Belt Sheaves
Pulley Material
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.