Metric V-Belt Sheave, SPB Section, 4 Groove, 5.197 in OD, TB Bushed, 2012 Series Bushing, Cast Iron
Mfr # SPB125X4-2012
Zoro # G722830845
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Width (mm)
3.228 in
Pulley Outside Dia.
5.197 in
Pulley Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPB125X4-2012
Zoro #
G722830845
UPC #
80067513055
Country of Origin
China
Dimensions
Width (mm)
3.228 in
Pulley Outside Dia.
5.197 in
Details
Item
Metric V-Belt Sheaves
Pulley Material
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.