Metric V-Belt Sheave, SPB Section, 5 Groove, 19.961 in OD, TB Bushed, 3535 Series Bushing

  • Mfr # SPB500X5-3535

  • Zoro # G322828594


product price:  $1,380.99
/ea
Free Shipping & Returns

Key Features

Pulley Material
Cast Iron
Width (mm)
3.976 in
Pulley Outside Dia.
19.961 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPB500X5-3535
Zoro #
G322828594
UPC #
80067513172
Country of Origin
China

Dimensions

Width (mm)
3.976 in
Pulley Outside Dia.
19.961 in

Details

Pulley Material
Cast Iron
Item
Metric V-Belt Sheaves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.