Metric V-Belt Sheave, SPB Section, 5 Groove, 28.228 in OD, TB Bushed, 4040 Series Bushing

  • Mfr # SPB710X5-4040

  • Zoro # G022828818


product price:  $3,056.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Pulley Material
Cast Iron
Width (mm)
4.016 in
Pulley Outside Dia.
28.228 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPB710X5-4040
Zoro #
G022828818
UPC #
80067523600
Country of Origin
China

Dimensions

Width (mm)
4.016 in
Pulley Outside Dia.
28.228 in

Details

Pulley Material
Cast Iron
Item
Metric V-Belt Sheaves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.