Metric V-Belt Sheave, SPB Section, 5 Groove, 5.787 in OD, TB Bushed, 2517 Series Bushing, Cast Iron

  • Mfr # SPB140X5-2517

  • Zoro # G422830237


product price:  $285.99
/ea
Free Shipping & Returns

Key Features

Pulley Material
Cast Iron
Pulley Outside Dia.
5.787 in
Width (mm)
3.976 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPB140X5-2517
Zoro #
G422830237
UPC #
80067513066
Country of Origin
China

Dimensions

Pulley Outside Dia.
5.787 in
Width (mm)
3.976 in

Details

Pulley Material
Cast Iron
Item
Metric V-Belt Sheaves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.