Metric V-Belt Sheave, SPB Section, 8 Groove, 10.118 in OD, TB Bushed, 3535 Series Bushing

  • Mfr # SPB250X8-3535

  • Zoro # G322830214


product price:  $1,063.99
/ea
Free Shipping & Returns

Key Features

Pulley Outside Dia.
10.118 in
Pulley Material
Cast Iron
Width (mm)
6.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPB250X8-3535
Zoro #
G322830214
UPC #
80067519749
Country of Origin
China

Dimensions

Pulley Outside Dia.
10.118 in
Width (mm)
6.22 in

Details

Item
Metric V-Belt Sheaves
Pulley Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.