Metric V-Belt Sheave, SPC Section, 10 Groove, 16.126 in OD, TB Bushed, 5050 Series Bushing
Mfr # SPC400X10-5050
Zoro # G322829928
product price:Â $3,471.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Width (mm)
10.374 in
Pulley Outside Dia.
16.126 in
Pulley Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPC400X10-5050
Zoro #
G322829928
UPC #
80067519271
Country of Origin
China
Dimensions
Width (mm)
10.374 in
Pulley Outside Dia.
16.126 in
Details
Item
Metric V-Belt Sheaves
Pulley Material
Cast Iron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.